This item is Discontinued.

Acrovyn Crash Rail, White, PETG, 20 ft L BG30949N

Crash Rail, White, PETG, 20 ft L (Discontinued)

  • Mfr # BG30949N
  • Zoro # G8514318
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BG30949N
Zoro #
G8514318
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Overall Height
2 3/4 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
White
Finish
Textured
Includes
Bumper Cushion
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Cover Material
PETG
Includes Hardware
Hardware Included
Projection
1 5/8 in
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Retainer
Retainer Included
Series
BG-30
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing
Product Type
Crash Rail

Description

Crash Rail, White, PETG, 20 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.