Zoro Homepage

End Cap, PETG, Almond, 4 in H, 2 in L

  • Mfr # BG10CAP920N

  • Zoro # G8503723


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Height
10 in
Length
2 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG10CAP920N
Zoro #
G8503723
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
2 in
Thickness
0.25 in
Overall Length
2 in
Overall Depth
2 7/16 in
Overall Height
4 in

Details

Item
End Cap
Material
PETG
Color
Almond
Finish
Shadowgrain
For Use With
Mfr. No. BG-10N
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
End Cap
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BG-10

Description

End Cap, PETG, Almond, 4 in H, 2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.