End Cap, PETG, White, 2 in L, 2 3/4 in H
Mfr # BG30CAP949N
Zoro # G8513322
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Height
2 3/4 in
Length
1 13/16 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG30CAP949N
Zoro #
G8513322
UPC #
-
Country of Origin
United States
Dimensions
Height
2 3/4 in
Length
1 13/16 in
Thickness
0.25 in
Overall Length
2 in
Overall Depth
1 5/8 in
Overall Height
2 3/4 in
Details
Item
End Cap
Material
PETG
Color
White
Finish
Shadowgrain
For Use With
Mfr. No. BG-30N
Product Type
End Cap
Compatible Series
BG-30
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Description
End Cap, PETG, White, 2 in L, 2 3/4 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.