This item is Discontinued.

Acrovyn Handrail, Almond, PETG, 3 9/16 in H, 20 ft L HRO6920N

Handrail, Almond, PETG, 3 9/16 in H, 20 ft L (Discontinued)

  • Mfr # HRO6920N
  • Zoro # G8515535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HRO6920N
Zoro #
G8515535
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Height
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Almond
Type
Interior
Ligature Resistant
No
Bracket Material
PETG
Ligature Resistance
Not Ligature Resistant
Grip Shape
Oval
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Shock Absorption
Non-Shock Absorbing
Retainer Material
Aluminum
Includes Bumper
Bumper Not Included
Series
HRO-6
Includes Hardware
Hardware Included
Projection
3 in
Product Type
Handrail
Offset Distance
1 1/2 in
Grip Material
PETG
Resistance Properties
Corrosion Resistant, Impact Resistant

Description

Handrail, Interior, Almond, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 3 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.