Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Handrail, Black, PETG, 3 9/16 in H, 20 ft L HRO6108N

Handrail, Black, PETG, 3 9/16 in H, 20 ft L (Discontinued)

  • Mfr # HRO6108N
  • Zoro # G8505446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6108N
Zoro #
G8505446
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 9/16 in
Overall Length
20 ft
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Height
1 1/2 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Black
Type
Interior
Ligature Resistant
No
Bracket Material
PETG
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Retainer Material
Aluminum
Grip Shape
Oval
Offset Distance
1 1/2 in
Projection
3 in
Series
HRO-6
Grip Material
PETG
Product Type
Handrail
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Non-Shock Absorbing
Includes Bumper
Bumper Not Included
Resistance Properties
Corrosion Resistant, Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Hardware
Hardware Included

Description

Handrail, Interior, Black, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.