This item is Discontinued.

Acrovyn Handrail, Black, PETG, 4 1/2 in H, 20 ft L 6C108N

Handrail, Black, PETG, 4 1/2 in H, 20 ft L (Discontinued)

  • Mfr # 6C108N
  • Zoro # G8502025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C108N
Zoro #
G8502025
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Height
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Black
Type
Interior
Ligature Resistant
No
Offset Distance
1 1/2 in
Grip Shape
Round
Includes Bumper
Bumper Not Included
Shock Absorption
Non-Shock Absorbing
Resistance Properties
Corrosion Resistant, Impact Resistant
Ligature Resistance
Not Ligature Resistant
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Handrail
Projection
3 in
Bracket Material
PETG
Retainer Material
Aluminum
Includes Hardware
Hardware Included
Grip Material
PETG
Series
HR-6C

Description

Handrail, Interior, Black, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.