Handrail Corner, Almond, PETG, 1 1/2 in H
Mfr # 6COS920N
Zoro # G8511152
product price: $10.59
/eaKey Features
Material
PETG
Color
Almond
For Use With
Mfr. No. HR-6CN
Type
Impact Resistant
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6COS920N
Zoro #
G8511152
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Overall Length
3 in
Grip Diameter
1 1/2 in
Details
Item
Handrail Corner
Material
PETG
Color
Almond
For Use With
Mfr. No. HR-6CN
Type
Impact Resistant
Finish
Textured
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Angle - Maximum
90 Degrees
Compatible Series
HR-6CN
Grip Shape
Round
Resistance Properties
Impact Resistant
Shock Absorption
Shock Absorbing
Ligature Resistance
Not Ligature Resistant
Corner Type
Outside
Description
Handrail Corner, Impact Resistant, Almond, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.