Handrail Corner, Mission White, PETG
Mfr # 6CIS933N
Zoro # G8513602
product price: $12.59
/eaKey Features
Material
PETG
Color
Mission White
For Use With
Mfr. No. HR-6CN
Type
Impact Resistant
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CIS933N
Zoro #
G8513602
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Grip Diameter
1 1/2 in
Overall Length
3 in
Details
Item
Handrail Corner
Material
PETG
Color
Mission White
For Use With
Mfr. No. HR-6CN
Type
Impact Resistant
Finish
Textured
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Product Type
Corner
Compatible Series
HR-6CN
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Angle - Maximum
90 Degrees
Corner Type
Inside
Shock Absorption
Shock Absorbing
Resistance Properties
Impact Resistant
Description
Handrail Corner, Impact Resistant, Mission White, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.