Calacatta Gold Herringbone 11 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-CAGO1X3HBM-CA

  • Zoro # G015839722


original price:  $140.99 , new price: $77.59 , 44 percent off
new price:  $77.59
/pk 15, $5.17/ea

Key Features

Length
10.91 in
Width
12.44 in
Thickness
0.24 in
Size
10.91 in x 12.44 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-CAGO1X3HBM-CA
Zoro #
G015839722
UPC #
-
Country of Origin
Thailand

Dimensions

Length
10.91 in
Width
12.44 in
Thickness
0.24 in
Size
10.91 in x 12.44 in

Details

Material
Porcelain
Color
Calacatta Gold
Shape
Herringbone
Finish
Matte
Application
Floor (Residential), Wall, Backsplash

Description

Bring timeless elegance to your space with the Calacatta Gold 11" x 12" Marble Mosaic Tile, featuring a classic 1" x 3" herringbone pattern. Warm white marble is elevated by radiant gold veining that flows gracefully across each piece, while a soft matte finish enhances the natural beauty of the stone with a gentle, refined glow. Designed with mesh backing for streamlined installation, this versatile tile is ideal for kitchen backsplashes, bathroom floors, shower walls, and statement accents. Whether used in traditional or contemporary interiors, Calacatta Gold marble adds enduring sophistication and luxurious texture to any residential design.


  • Size: 10.91 in. W x 12.44 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte - non-reflective surface with a flat finish and slight variation in tone
  • Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • PEI Rating: PEI I, rated for light foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products