Zoro Homepage

Handrail Corner, Oyster Gray, PETG, 1.5in H

  • Mfr # HRO6IS929N

  • Zoro # G8508097


product price: $11.49
/ea

Key Features

Material
PETG
Color
Oyster Gray
Finish
Textured
For Use With
Mfr. No. HRO-6N
Type
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6IS929N
Zoro #
G8508097
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Grip Diameter
1 1/2 in
Overall Length
3 in

Details

Item
Handrail Corner
Material
PETG
Color
Oyster Gray
Finish
Textured
For Use With
Mfr. No. HRO-6N
Type
Impact Resistant
Shock Absorption
Non-Shock Absorbing
Compatible Series
HRO-6N
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Corner Type
Inside
Angle - Maximum
90 Degrees
Grip Shape
Oval
Product Type
Corner
Ligature Resistance
Not Ligature Resistant
Resistance Properties
Impact Resistant

Description

Handrail Corner, Impact Resistant, Oyster Gray, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.