Handrail Corner, White, PETG, 1 1/2 in H
Mfr # 6COS949N
Zoro # G8503678
product price: $10.59
/eaKey Features
Material
PETG
Color
White
For Use With
Mfr. No. HR-6CN
Finish
Textured
Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6COS949N
Zoro #
G8503678
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Grip Diameter
1 1/2 in
Overall Height
1 1/2 in
Details
Item
Handrail Corner
Material
PETG
Color
White
For Use With
Mfr. No. HR-6CN
Finish
Textured
Type
Impact Resistant
Grip Shape
Round
Ligature Resistance
Not Ligature Resistant
Resistance Properties
Impact Resistant
Product Type
Corner
Corner Type
Outside
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Angle - Maximum
90 Degrees
Compatible Series
HR-6CN
Description
Handrail Corner, Impact Resistant, White, For Use With Mfr. No. HR-6CN, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.