Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Handrail, Driftwood, PETG, 20 ft L HRB20262N

Handrail, Driftwood, PETG, 20 ft L (Discontinued)

  • Mfr # HRB20262N
  • Zoro # G8501806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRB20262N
Zoro #
G8501806
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
20 ft
Dia.
1 1/2 in
Grip Diameter
1 1/2 in
Retainer Height
5 15/32 in
Bumper Height
5 5/8 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Driftwood
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Retainer Material
Aluminum
Bracket Material
PETG
Grip Shape
Oval
Includes Hardware
Hardware Included
Projection
3 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Includes Bumper
Bumper Included
Product Type
Handrail
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Series
HRB-20
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Shock Absorption
Shock Absorbing
Bumper Material
PETG
Bumper Finish
Textured
Ligature Resistance
Not Ligature Resistant
Grip Material
Wood
Offset Distance
1 1/2 in
Bracket Type
Quick Lock Bracket

Description

Handrail, Interior, Driftwood, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 5/8 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.