Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Handrail, Parchment, PETG, 20 ft L 4CQL253N

Handrail, Parchment, PETG, 20 ft L (Discontinued)

  • Mfr # 4CQL253N
  • Zoro # G8501718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CQL253N
Zoro #
G8501718
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Length
20 ft
Dia.
1 1/2 in
Retainer Height
5 11/32 in
Bumper Height
5 1/2 in
Grip Diameter
1 1/2 in
Retainer Length
20 ft

Details

Item
Handrail
Color
Parchment
Type
Interior
Ligature Resistant
No
Includes
Flexible Impact Cushion
Bracket Material
PETG
Series
HRB-4C
Bumper Finish
Textured
Includes Bumper
Bumper Included
Product Type
Handrail
Bracket Type
Quick Lock Bracket
Ligature Resistance
Not Ligature Resistant
Shock Absorption
Shock Absorbing
Includes Hardware
Hardware Included
Resistance Properties
Corrosion Resistant, Impact Resistant
Retainer Material
Aluminum
Grip Shape
Round
Grip Material
PETG
Offset Distance
1 1/2 in
Standards
ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/1
Projection
3 in
Bumper Material
PETG
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living

Description

Handrail, Interior, Parchment, Dia. 1 1/2 in, Overall Length 20 ft, Overall Height 5 1/2 in, Includes Flexible Impact Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.