Shop All Wall Protection
Acrovyn
Rubstrips, 12" H, 120" L, 13/32" Thick
Mfr # RS40T1210314N
Zoro # G8446664
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Length 120 in
- Thickness 13/32 in
- Material Acrovyn(R)
Product Information
- Brand Acrovyn
- MFR # RS40T1210314N
- Zoro # G8446664
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 12 in |
Length | 120 in |
Details
Description
Rubstrips, Height 12 in, Length 120 in, Thickness 13/32 in, Color Ozark, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- THERMWELL PRODUCTS 37 GRY Storm DR Bottom (Y3750)
- KIPP Quarter-Turn Lock Small Version, D=28, H=18, Stainless Steel 1.4401, Comp:Stainless Steel (K1351.4318)
- DELTANA Push Plate 3-1/2" X 20" Oil Rubbed Bronze (PP3520U10B)
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610949N)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP929N)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP949N)
- ACROVYN Water Based Mastic Adhesive, White (MADXT1G)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- Acrovyn Wall Protection