Shop ACROVYN

Wall Covering Accessory

  • Mfr # ADHROLLON1
  • Zoro # G723924161

product price: 
$
93.85
/ea

Key Features

Clamp Pressure
Pressure Roller
Primary Application
General Purpose Bonding & Repair
Container Size
1 gal
Product Type
Mastic Adhesive
Non-Sagging
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADHROLLON1
Zoro #
G723924161
UPC #
-
Country of Origin
United States
Item
Wall Covering Accessory
Clamp Pressure
Pressure Roller
Primary Application
General Purpose Bonding & Repair
Product Type
Mastic Adhesive
Non-Sagging
Yes
Includes Applicator
No Applicator Included
Maximum Application Temperature
75 Degrees F
Materials Bonded
Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood, Vinyl
For Marine Applications
Not Specified Marine Grade
Specific Gravity
no data
For Porous Surface
Porous
Functional Cure
24 hr
Full Cure Time
24 hr
Interior/Exterior
Interior Only
Spray Adhesive High Tack
Yes
Container Type
Pail
Minimum Application Temperature
65 Degrees F
Color
Clear
Standards
UL-723 (ASTM E84)
Flammability
Nonflammable
Application Method
Roller
Working Time
24 hr
For Gap Fill
Not For Gap Fill
Spray Adhesive Pressure Sensitive
Yes
Coverage
375 sq ft
Base
Water
Solvent
Water

Dimensions

Container Size
1 gal

Description

Wall Covering Accessory, Color Clear, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.