Wall Covering Accessory

  • Mfr # ADHROLLON4
  • Zoro # G423924430
product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity
no data
For Marine Applications
Not Specified Marine Grade
Flammability
Nonflammable
Clamp Pressure
Pressure Roller
For Gap Fill
Not For Gap Fill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADHROLLON4
Zoro #
G423924430
UPC #
-
Country of Origin
United States
Item
Wall Covering Accessory
Specific Gravity
no data
For Marine Applications
Not Specified Marine Grade
Flammability
Nonflammable
Clamp Pressure
Pressure Roller
For Gap Fill
Not For Gap Fill
Non-Sagging
Yes
Product Type
Mastic Adhesive
Functional Cure
24 hr
Includes Applicator
No Applicator Included
Maximum Application Temperature
75 Degrees F
Application Method
Roller
Materials Bonded
Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood, Vinyl
Working Time
24 hr
Minimum Application Temperature
65 Degrees F
Full Cure Time
24 hr
For Porous Surface
Porous
Standards
UL-723 (ASTM E84)
Spray Adhesive Pressure Sensitive
Yes
Primary Application
General Purpose Bonding & Repair
Color
Clear
Interior/Exterior
Interior Only
Coverage
1,500 sq ft
Spray Adhesive High Tack
Yes
Container Type
Pail
Solvent
Water
Base
Water

Dimensions

Container Size
4 gal

Description

Wall Covering Accessory, Color Clear, Features Not Applicable

Ratings & reviews