Wall Covering Accessory
- Mfr # ITT
- Zoro # G923924466
product price:Â
$
16.59
/ea
Key Features
Notch Shape
V
Compatible Primary Material
Adhesive
Notch Spacing
7/16 in
Blade Width
4 in
Blade Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ITT
- Zoro #
- G923924466
- UPC #
- -
- Country of Origin
- United States
- Item
- Trowel
- Notch Shape
- V
- Compatible Primary Material
- Adhesive
- Notch Spacing
- 7/16 in
- Blade Shape
- V
- Blade Material
- Steel
- Handle Style
- Curved
- Handle Material
- Plastic
- Product Type
- Notched Trowel
Dimensions
- Blade Width
- 4 in
- Blade Length
- 9 in
- Handle Length
- 6 1/2 in
- Notch Width
- 1/8 in
- Notch Depth
- 1/8 in
Description
Trowel, Blade Length 9 in, Blade Material Steel, Blade Shape V, Blade Width 4 in, Compatible Primary Material Adhesive, Handle Length 6 1/2 in, Handle Material Plastic, Handle Style Curved, Notch Depth 1/8 in, Notch Shape V, Notch Spacing 7/16 in, Notch Width 1/8 in, Product Type Notched Trowel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.