
Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon, 50 lb Strength
Mfr # 11M-50-N-100
Zoro # G612467878
product price: $11.89
/eaKey Features
Cable Tie Style
Mountable
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11M-50-N-100
Zoro #
G612467878
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
0.17 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Description
Cable Tie, Length: 11.8, Tensile Strength: 50 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.19, Max. Bundle Diameter: 3, Type: Mounting hole ties, Package Quantity: 100 - These Standard tamper proof ties permanently secure cables and other items for industrial, electrical, plumbing, marine and construction jobs. Multiple sizes and strengths available for various applications, will not stretch or slide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.