
Cable Tie, 11 in L, 3.06 in Max Bundle Dia., Blue, Nylon, 50 lb Strength, 100 PK
Mfr # 11-50-BLUE-100
Zoro # G812467890
product price: $11.29
/pk 100, $0.11/eaKey Features
Cable Tie Style
Standard
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3.06 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-50-BLUE-100
Zoro #
G812467890
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3.06 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Blue
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Description
Standard Cable Tie, Length: 11, Tensile Strength: 50 lbs, Color: Blue, Material: Nylon 66, Connection Type: Clamping, Width: 0.19, Max. Bundle Diameter: 3, Package Quantity: 100 -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.