Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, 77.77 mm Max Bundle Dia., Teal, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # CTMD1100-50

  • Zoro # G803524267


product price: $78.75
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Metal Detecable
Nominal Length
11 in
Width
4.57 mm
Nominal Max. Bundle Dia.
77.77 mm
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTMD1100-50
Zoro #
G803524267
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
4.57 mm
Nominal Max. Bundle Dia.
77.77 mm

Details

Item
Cable Tie
Cable Tie Style
Metal Detecable
Color
Teal
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
FDA, RoHS, REACH, PAHS compliant
Weight
0.606
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

Kable Kontrol's Metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. These metal detectable cable ties used commonly in pharma and food industry. User-friendly Smooth edges for safe operation and curved. Metal detectable cable ties using Nylon material blended with iron provides magnetic properties throughout. It can be identified by any type of metal detection equipment. Weather-resistant and more cost-effective. Very reliable and consistent performance due to its one-piece construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.