
Cable Tie, 8 in L, 47.62 mm Max Bundle Dia., Teal, Nylon 6/6, 40 lb Strength, 100 PK
Mfr # CTMD800-40
Zoro # G903524280
product price: $43.79
/pk 100, $0.44/eaKey Features
Cable Tie Style
Metal Detecable
Nominal Length
8 in
Width
4.57 mm
Nominal Max. Bundle Dia.
47.62 mm
Color
Teal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTMD800-40
Zoro #
G903524280
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
4.57 mm
Nominal Max. Bundle Dia.
47.62 mm
Details
Item
Cable Tie
Cable Tie Style
Metal Detecable
Color
Teal
Material
Nylon 6/6
Tensile Strength
40 lb
Outdoor Use
Yes
Standards
FDA, RoHS, REACH, PAHS compliant
Weight
0.298
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Description
Kable Kontrol's Metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. These metal detectable cable ties used commonly in pharma and food industry. User-friendly Smooth edges for safe operation and curved. Metal detectable cable ties using Nylon material blended with iron provides magnetic properties throughout. It can be identified by any type of metal detection equipment. Weather-resistant and more cost-effective. Very reliable and consistent performance due to its one-piece construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.