Act
Heavy Duty Cable Tie, L 15", 120 Lbs, Black
- Zoro #: G9268728
- Mfr #: 14-120-UV-100
Hover or click to zoom Tap to zoom
Help us improve our
product images
$19.68
Pk of 100, $0.20/ea
Subtotal: $19.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Act #14-120-UV-100 Specifications
- Zoro #: G9268728
- Mfr #: 14-120-UV-100
- Country of Origin (subject to change): United States
Description
Heavy Duty Cable Tie, Length: 15", Tensile Strength: 120 lbs, Color: Black, Material: Nylon 66, Connection Type: Clamping, Width: 0.30", Max. Bundle Diameter: 4.2", Package Quantity: 100
Reviews of Act #14-120-UV-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ACT 14" Inch L, Teal Plastic and Aluminum CTMD1400-120
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Natural 24-175-N-50
- ACT Heavy Duty Cable Tie, Length: 48", Strength: 175 Lbs, Black, Nylon 48175UV50
- ACT 8" Inch L, Teal Plastic and Aluminum CTMD1100-50
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Black 24-175-UV-50
- ACT 8" Inch L, Teal Plastic and Aluminum CTMD800-40
- US CABLE TIES Cable Tie, 8", Fir Tree Push Mount, 25 Pack FTPM8B25
- PANDUIT Cable Tie, Metal Barb, 12.0L (305mm), St BT3S-M39
- RIP-TIE Hook and Loop Cable Tie, 1/2x18", PK100 Y-18-XRL-GY
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 S21-175-C0
- ABB INSTALLATION PRODUCTS Replacement for Tessco 786210824840 786210824840
- Act Cable Ties