Act
Miniature Cable Tie, L 6", 18 Lbs, Natural
- Zoro #: G9269008
- Mfr #: 6-18-N-100
Hover or click to zoom Tap to zoom
$3.14
Pk of 100
Must order in multiples of 4
Subtotal: $12.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Act
- MFR #6-18-N-100
- Zoro #G9269008
- Country of OriginUnited States
- Category Cable Ties
Description
Miniature Cable Tie, Length: 6", Tensile Strength: 18 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.10", Max. Bundle Diameter: 1.4", Package Quantity: 100
Reviews of Act #6-18-N-100
Explore more
- ACT Replacement for ACT Fastening Solutions Al-actpac-400-0 AL-ACTPAC-400-0 ACT FASTENING SOLUTIONS
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c AL-04-18-9-C ACT FASTENING SOLUTIONS
- ACT Standard Cable Tie, L 17", 50 Lbs, Black 17-50-UV-100
- ACT Replacement for Tessco 840476014794 840476014794
- ACT Replacement for Tessco 840476002012 840476002012
- ACT Replacement for Tessco 840476005075 840476005075
- ACT Replacement for ACT Fastening Solutions Al-11-40-9-c AL-11-40-9-C ACT FASTENING SOLUTIONS
- ACT Replacement for Tessco 888063801587 888063801587
- ACT Replacement for ACT Fastening Solutions Al-14-100-ss-c AL-14-100-SS-C ACT FASTENING SOLUTIONS
- PANDUIT Cable Tie, In-Line In A Box, 20.7L (525M (100 Pack), 100PK HV9150-CP0
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie BK PK 252 Q-35-252-BK
- Act Cable Ties