Shop All Cable Ties
Act
Standard Cable Tie, L 14", 50 Lbs, Natural
Mfr # 14-50-N-100
Zoro # G9269026
product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Act
- MFR # 14-50-N-100
- Zoro # G9269026
- Country of Origin United States
- Category Cable Ties
Description
Standard Cable Tie, Length: 14", Tensile Strength: 50 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.19", Max. Bundle Diameter: 4", Package Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 25FT PTFE Spiral Wrap (HT 1/2 T-25)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-5)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC Volt Rating (OPM-NG-SC3)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- ACT FDA Compliant Metal Detectable Zip Ties - 8" Long - 40 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD800-40)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Natural (4-18-N-100)
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- ACT FDA Compliant Metal Detectable Zip Ties - 7" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD700-50)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- ADVANCE CABLE TIES 4 18lb UV Black Cable Tie 100/BG (AL-04-18-0-C)
- Act Cable Ties