Eye Bolt #1, 3-1/2 in Shank, 2 in ID, Alloy Steel

  • Mfr # 48674

  • Zoro # G907862814


product price: $151.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shank Length
3-1/2 in
Eye Inside Diameter
2 in
Material
Alloy Steel
Thread Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48674
Zoro #
G907862814
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#1
Shank Length
3-1/2 in
Eye Inside Diameter
2 in
Thread Length
3-1/2"
Eye Outside Diameter
3-3/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Alloy Steel
Working Load Limit
10,000 lb

Description

Actek 10,000 Lbs Coil Eye Bolt 1 1312 E 48674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.