Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt M64-6.00, 5 in Shank, 4 in ID, Steel

  • Mfr # 41335

  • Zoro # G407862963


product price: $2,875.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Shank Length
5 in
Eye Inside Diameter
4 in
Material
Steel
Working Load Limit
24,458 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41335
Zoro #
G407862963
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M64-6.00
Shank Length
5 in
Eye Inside Diameter
4 in
Eye Outside Diameter
8-9/16 in

Details

Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Working Load Limit
24,458 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.