Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel

  • Mfr # 41417

  • Zoro # G207862972


product price:  $36.79
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41417
Zoro #
G207862972
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/8"-9
Shank Length
2-1/4 in
Eye Inside Diameter
1-11/16 in
Eye Outside Diameter
3-1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Working Load Limit
7,000 lb

Description

Actek 789 Shoulder Eyebolt Shank Length 41417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.