Eye Bolt 3/8 in. X 8 in., Zinc Plated, 10 PK
- Mfr # 9067960
- Zoro # G611906576
product price:
$
17.15
/pk of 10, $1.71/ea
Key Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9067960
- Zoro #
- G611906576
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 3/8 in. X 8 in.
Description
Eye screws feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features lag screw threading and must be installed into wood studs for maximum holding power. As with lag screws, holes should be pre-drilled. It is very important to choose the proper screw eye for your application based on load requirements.
- • Size: 3/8 inch X 8 inch
- • Features a closed loop or "eye" at one end and lag/wood screw threads at the opposite end
- • Designed for installation into wood
- • Pre-drilled hole required (smaller than the threaded portion of the hook)
- • Often used to secure wire, rope, cable, chain and etc.
- • Thread Type: Deep, Point Style: Gimlet
- • Specification(s) Met: ASME B18.2.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.