This item is Discontinued.

Acti Camera Cover, Fits Dome Cameras, 4-11/16"D R701-50002

Camera Cover, Fits Dome Cameras, 4-11/16"D (Discontinued)

  • Mfr # R701-50002
  • Zoro # G5078529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R701-50002
Zoro #
G5078529
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 5/8 in
Depth
4 11/16 in
Height
4 39/64 in
Length
2 5/8 in

Details

Item
Camera Cover
Fits
Dome Cameras
Color
Clear
Material
Plastic
Mounting
Wall
For Use With
Mfr. No. D91, D92, E91-E98, E913
Illumination
No
Function
Protects Camera
Waterproof
No
Includes
Screws

Description

Camera Cover, Includes Screws, Color Clear, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.