This item is Discontinued.

Acti Camera Cover, For Mfr. No. D51, D52, E51 PDCX-0104

Camera Cover, For Mfr. No. D51, D52, E51 (Discontinued)

  • Mfr # PDCX-0104
  • Zoro # G5078845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCX-0104
Zoro #
G5078845
UPC #
888034000735
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 3/4 in
Depth
5 5/16 in
Length
2 3/4 in
Height
4 23/32 in

Details

Item
Camera Cover
Fits
Dome Cameras
Color
Smoked
Material
Plastic
Mounting
Wall
Includes
Screws
Waterproof
No
For Use With
D52, E51, Mfr. No. D51
Illumination
No
Function
Protects Camera

Description

Camera Cover, Includes Screws, Color Smoked, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.