This item is Discontinued.

Acti Camera Cover, Silver, For Mfr. No. D4x/E4x R700-00005

Camera Cover, Silver, For Mfr. No. D4x/E4x (Discontinued)

  • Mfr # R700-00005
  • Zoro # G5078556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R700-00005
Zoro #
G5078556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 5/32 in
Depth
2 35/64 in
Length
2 5/32 in
Height
2 35/64 in

Details

Item
Camera Cover
Fits
Bullet Cameras
Color
Silver
Material
Aluminum
Mounting
Wall
Waterproof
No
Function
Protects Camera
Includes
Screws
Features
Front Type
Illumination
No
For Use With
E4x, Mfr. No. D4x

Description

Camera Cover, Includes Screws, Color Silver, Features Front Type, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.