This item is Discontinued.

Acti Camera Cover, Smoked, 5-5/16"D x 4-23/32"H PDCX-0105

Camera Cover, Smoked, 5-5/16"D x 4-23/32"H (Discontinued)

  • Mfr # PDCX-0105
  • Zoro # G5078836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDCX-0105
Zoro #
G5078836
UPC #
888034000742
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-3/4"
Depth
5-5/16"
Length
2-3/4"
Height
4-23/32"

Details

Item
Camera Cover
Color
Smoked
Fits
Dome Cameras
Material
Plastic
Mounting
Wall
Illumination
No
Function
Protects Camera
Waterproof
No
For Use With
Mfr. No. D54, D55, E52, E53, E54, E55, E56, E57, E58, E59
Includes
screws

Description

Camera Cover, Includes Screws, Color Smoked, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.