This item is Discontinued.

Acti Camera Cover, Smoked, 8-17/64"Dx5-45/64"H PDCX-1101

Camera Cover, Smoked, 8-17/64"Dx5-45/64"H (Discontinued)

  • Mfr # PDCX-1101
  • Zoro # G5078827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDCX-1101
Zoro #
G5078827
UPC #
888034003262
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 47/64 in
Depth
8 17/64 in
Length
3 47/64 in
Height
5 45/64 in

Details

Item
Camera Cover
Color
Smoked
Fits
Dome Cameras
Material
Plastic
Mounting
Wall
For Use With
B52, B53, D6xA, E6xA, E7xA, E8xA, KCM-3311, KCM-7111, KCM-7311, Mfr. No. B51
Illumination
No
Includes
screws
Function
Protects Camera
Features
Vandal Proof
Waterproof
No

Description

Camera Cover, Includes Screws, Color Smoked, Features Vandal Proof, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.