This item is Discontinued.

Acti Camera Installation Kit, White, 6-11/16" W PMON-1001-010

Camera Installation Kit, White, 6-11/16" W (Discontinued)

  • Mfr # PMON-1001-010
  • Zoro # G5079439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMON-1001-010
Zoro #
G5079439
UPC #
888034000445
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/8 in
Width
6 11/16 in
Depth
3 53/64 in
Length
6 11/16 in
Height
2 1/8 in
Manufacturers Warranty Length
1 yr
Overall Width
6 3/4 in
Overall Depth
3 7/8 in

Details

Item
Camera Installation Kit
Fits
IP Cameras and Accessories
Color
White
Material
Plastic
Camera Inputs
1
Power Source
Li-Ion Battery
Characteristics
IP Address Management with Smart DHCP, RJ45 Connector, US Plug
For Use With
iOS Device
Voltage
12V
Function
PoE Power Through A Short Network Cable While Providing Wireless Network Access for iOS Devices
Includes
Battery, Battery Charger, Belt Bag
Body Material
Plastic
Standards
CE, FCC
Power Supply
12V DC
Interface
10/100 Base-T Ethernet
Product Type
Camera Installation Kit
Compatible Surveillance Equipment
Digital CCTV Cameras

Description

Camera Installation Kit, Product Type Camera Installation Kit, Compatible Surveillance Equipment Digital CCTV Cameras, Includes Battery, Battery Charger, Belt Bag, Color White, For Use With iOS Device, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 3 7/8 in, Overall Height 2 1/8 in, Overall Width 6 3/4 in, Power Source Li-Ion Battery, Standards CE, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.