This item is Discontinued.

Acti Charger, 3-11/62"W, For Mfr. No. PMON-1001 PACX-0005

Charger, 3-11/62"W, For Mfr. No. PMON-1001 (Discontinued)

  • Mfr # PACX-0005
  • Zoro # G5078389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PACX-0005
Zoro #
G5078389
UPC #
888034000537
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 11/62 in
Depth
1 3/8 in
Height
1 55/64 in
Length
3 11/62 in

Details

Item
Charger
Fits
IP Cameras and Accessories
Color
Black
Function
Converts AC Power to Low Voltage DC Equipment
For Use With
Camera Installation Kit Mfr. No. PMON-1001
Body Material
Plastic
Power Source
Power Supply
Voltage
100 to 240
Power Supply
100 to 240V AC

Description

Charger, Color Black, For Use With Camera Installation Kit Mfr. No. PMON-1001, Power Source Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.