This item is Discontinued.

Acti Flush Mount Adapter, 1-1/8 in. H, Ceiling PMAX-1016

Flush Mount Adapter, 1-1/8 in. H, Ceiling (Discontinued)

  • Mfr # PMAX-1016
  • Zoro # G2019766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAX-1016
Zoro #
G2019766
UPC #
888034007437
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 15/32 in
Height
1 1/8 in

Details

Item
Flush Mount Adapter
Fits
Dome Cameras
Color
White
Material
Metal
Mounting
Ceiling
Characteristics
Flush Mount Adapter
Function
Camera Mounting
For Use With
Dome Cameras

Description

Flush Mount Adapter, Color White, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.