This item is Discontinued.

Acti Flush Mount Adapter, 2-7/8 in. H, Metal PMAX-1008

Flush Mount Adapter, 2-7/8 in. H, Metal (Discontinued)

  • Mfr # PMAX-1008
  • Zoro # G2019836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAX-1008
Zoro #
G2019836
UPC #
888034000384
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 49/64 in
Height
2 7/8 in

Details

Item
Flush Mount Adapter
Fits
Dome Cameras
Color
White
Material
Metal
Mounting
Ceiling
Characteristics
Flush Mount Adapter
Function
Camera Mounting
For Use With
Mfr. No. KCM-3311

Description

Flush Mount Adapter, Color White, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.