This item is Discontinued.

Acti Flush Mount, For Pinhole Covert Cameras R707-A0003

Flush Mount, For Pinhole Covert Cameras (Discontinued)

  • Mfr # R707-A0003
  • Zoro # G5079055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R707-A0003
Zoro #
G5079055
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Flush Mount
Color
White
Fits
Covert Cameras
Material
Plastic
Mounting
Wall
Includes
Screws
Waterproof
No
Illumination
No
For Use With
Pinhole Covert Cameras
Function
Camera Mounting

Description

Flush Mount, Includes Screws, Color White, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.