This item is Discontinued.

Acti Flush Mount, White, For Covert Cameras R707-A0001

Flush Mount, White, For Covert Cameras (Discontinued)

  • Mfr # R707-A0001
  • Zoro # G5079070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R707-A0001
Zoro #
G5079070
UPC #
715934468085
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Flush Mount
Fits
Covert Cameras
Color
White
Material
Plastic
Mounting
Wall
Illumination
No
Function
Camera Mounting
Includes
Screws
Waterproof
No
For Use With
Covert Cameras
Includes Mounting Hardware
Yes
Compatible Camera Design
In-Wall
Compatible Surveillance Equipment
IP Camera

Description

Flush Mount, Compatible Surveillance Equipment IP Camera, Mounting Location Wall, Includes Screws, Color White, Compatible Camera Design In-Wall, Includes Mounting Hardware Yes, Manufacturers Warranty Length 1 yr, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.