Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0802
Zoro #
G2019906
UPC #
888034000674
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
5/8 in
Width
5 49/64 in
Height
19/32 in
Manufacturers Warranty Length
1 yr
Overall Width
5 3/4 in
Details
Item
Surface Mount
Fits
Dome Cameras
Color
Gray
Material
Aluminum
Mounting
Ceiling
Function
Camera Mounting
Characteristics
Surface Mount
For Use With
Dome Cameras
Weight
0.48 lb
Compatible Surveillance Equipment
IP Camera
Compatible Camera Design
Dome
Indoor/Outdoor Usage
Outdoor
Description
Surface Mount, Overall Height 5/8 in, Compatible Surveillance Equipment IP Camera, Overall Width 5 3/4 in, Mounting Location Surface, Color Gray, Compatible Camera Design Dome, Indoor/Outdoor Usage Outdoor, Manufacturers Warranty Length 1 yr, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.