This item is Discontinued.

Acti Gooseneck Mount Adapter, Wall PMAX-0305

Gooseneck Mount Adapter, Wall (Discontinued)

  • Mfr # PMAX-0305
  • Zoro # G2020070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAX-0305
Zoro #
G2020070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 9/16 in
Width
5 23/32 in
Height
9 9/64 in

Details

For Use With
Dome Cameras
Item
Wall Mount Adapter
Fits
Dome Cameras
Mounting
Wall
Function
Camera Mounting
Material
Metal
Color
White
Characteristics
Wall Mount Adapter

Description

Wall Mount Adapter, Color White, Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.