Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acti IP Camera, Dome, 5-45/64" D, Varifocal Lens B63

IP Camera, Dome, 5-45/64" D, Varifocal Lens (Discontinued)

  • Mfr # B63
  • Zoro # G5078188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B63
Zoro #
G5078188
UPC #
888034008243
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 13/64 in
Diameter
4 13/64 in
Width
5 45/64 in
Depth
5 45/64 in
Height
5 45/64 in
Focal Length
3.00 to 9.00 mm
IR Illuminator Wavelength
850 nm
Overall Height
4 1/4 in
Minimum Focal Length
3 mm
Overall Diameter
5 3/4 in
Maximum Focal Length
9 mm

Details

Item
IP Camera
For Use With
Video Surveillance Systems
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC @ 4A Power Over Ethernet
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.0 lux
Power Consumption
12 W
Power Supply
Not Included
Day/Night Capable
Day/Night
Indoor / Outdoor
Indoor
Illumination
Yes
Scanning
Progressive
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CE, FCC, IK09, UL Listed
Mount
Ceiling, Surface, Wall
Camera Body Color
White
Pixels
1944 (H) x 1224 (V)
Luminance Factor
0.0 Lux
S/N Ratio
56dB
Features
Event Trigger, Response and Notification
Minimum Operating Temperature
-4 Degrees F
Minimum Viewing Angle
36 Degrees
Maximum Operating Temperature
122 Degrees F
Maximum Viewing Angle
102.1 Degrees
Includes Power Supply
No
Body Color
White
Input Type
No Inputs Included
Indoor/Outdoor Usage
Indoor
Color Display
Color
Image Sensor
1/2.8 CMOS
Minimum Light Level
0 lux
Resolution
2MP
Night Capable
Day and Night
Maximum Detection Distance
40 m
Output Type
No Outputs Included
Resistance Properties
Impact Resistant
Lens Type
Zoom
Voltage
12V DC
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 9 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 102.1 Degrees , Minimum Viewing Angle 36 Degrees , Minimum Focal Length 3 mm, Maximum Detection Distance 40 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.