Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACM-3701E
Zoro #
G2021811
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
3 61/64 in
Length
3 61/64 in
Focal Length
3.60mm
Height
1 63/64 in
Width
1 63/64 in
Details
Item
IP Camera
For Use With
Video Surveillance
HD Resolution
720p
Camera Type
Color
Camera Design
Miniature Dome
Lens
Fixed
Power Required
12V DC
Line Resolution
1.3 MP
Min. Light Level
0.5 Lux
Operating Temp. Range
14 Degrees to 104 Degrees F
IP Rating
IP66
Camera Body Color
White
Day/Night Capable
Day/Night
Pixels
1.3 MP
Indoor / Outdoor
Outdoor
Luminance Factor
0.5 lux
Mount
Surface
Illumination
No
Description
IP Camera, Camera Design Miniature Dome, For Use With Video Surveillance, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.