Shop All Closed Circuit TV Cameras
Acti
IP Camera, Indoor, 2-61/64" L, Fixed Lens
Mfr # Q113
Zoro # G5079481
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Includes Mounting screws
- Camera Type Color
- Camera Design Pinhole
Product Information
- Brand Acti
- MFR # Q113
- Zoro # G5079481
- UPC # 888034007598
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Length | 2 61/64 in |
Focal Length | 3.70 mm |
Height | 1 in |
Width | 3 61/64 in |
Diameter | 2 61/64 in |
Depth | 3 61/64 in |
Overall Width | 3 in |
Overall Length | 1 1/4 in |
Overall Height | 4 in |
Overall Diameter | 3 in |
Maximum Focal Length | 3.7 mm |
Details
Description
IP Camera, Camera Design Pinhole, Lens Type Fixed, Maximum Focal Length 3.7 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 84.5 Degrees , Minimum Viewing Angle 46.5 Degrees , Image Sensor 1/2.8 CMOS, Body Color Black, Color Display Color, Features Easy-To-Install for Mounting Solutions, Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Indoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Serial Cable, Straight Thru, DB9 M/F, 6ft (P520-006)
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- TRIPP LITE Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG Blue 2ft (N200-002-BL)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- LTS Mounting Bracket for CCTV, 4-1/2in. W (LTB347)
- SPECO TECHNOLOGIES Camera, 2 MP Resolution (HTINTT5T)
- DIAMOND SERIES 2MP HD Turret 2.8mm Fixed Lens (HCC3320M-IR/28-V2)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- BV TECH PoE Switch, Camera Inputs 8, 5-13/16" L (POE-SW801)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- SPECO TECHNOLOGIES Camera, Dome Type, Optical Zoom (HTPTZ20T)
- Acti Closed Circuit TV Systems & Accessories