This item is Discontinued.

Acti IP Camera, Outdoor, Dome Design, 10-29/32"L B917

IP Camera, Outdoor, Dome Design, 10-29/32"L (Discontinued)

  • Mfr # B917
  • Zoro # G5079597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B917
Zoro #
G5079597
UPC #
888034008151
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 29/32 in
Width
7 29/32 in
Length
10 29/32 in
Focal Length
4.50 to 135.00 mm
Diameter
10 29/32 in
Depth
7 29/32 in
IR Illuminator Wavelength
1,100 nm
Overall Height
7 7/8 in
Overall Diameter
7 7/8 in
Minimum Focal Length
4.5 mm
Maximum Focal Length
135 mm

Details

For Use With
Video Surveillance Systems
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
24V AC
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.05 lux
Power Consumption
29.4 W
Day/Night Capable
Day/Night
Indoor / Outdoor
Outdoor
Luminance Factor
0.05 Lux
S/N Ratio
56dB
Illumination
No
IP Rating
IP67
Camera Body Color
White
Pixels
1944 (H) x 1224 (V)
Power Supply
Not Included
Operating Temp. Range
-40 Degrees to 122 Degrees F
Standards
CE, FCC, IK10, UL Listed
Scanning
Progressive
Mount
Ceiling, Surface, Wall
Features
Event Trigger, Response and Notification
Voltage
24V AC
Resolution
2MP
Minimum Light Level
0.002 lux
Output Type
No Outputs Included
Lens Type
Zoom
Input Type
No Inputs Included
Image Sensor
1/2.8 CMOS
Includes Power Supply
No
Maximum Operating Temperature
140 Degrees F
Indoor/Outdoor Usage
Outdoor
Body Color
White
Color Display
Color
Resistance Properties
Impact Resistant, Weatherproof
Minimum Operating Temperature
-40 Degrees F
Minimum Viewing Angle
3.6 Degrees
Night Capable
Day and Night
Maximum Viewing Angle
61.4 Degrees
Operating Voltage
24V AC

Description

IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 135 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 61.4 Degrees , Minimum Viewing Angle 3.6 Degrees , Minimum Focal Length 4.5 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.