This item is Discontinued.

Acti Lens, Varifocal Type, f/1.3 Aperture Ratio PLEN-2203

Lens, Varifocal Type, f/1.3 Aperture Ratio (Discontinued)

  • Mfr # PLEN-2203
  • Zoro # G5078888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLEN-2203
Zoro #
G5078888
UPC #
888034007246
Country of Origin
Taiwan, Province of China

Dimensions

Focal Length (mm)
3.1 to 9
Maximum Focal Length
6 mm
Minimum Focal Length
3.1 mm

Details

Item
Lens
For Use With
IP Cameras
Type
Varifocal
Function
High Resolution Images, Increased Sensitivity
Aperture Ratio
f/1.8
Application
Airports, Financial, Gaming, Government, Industrial, Perimeter Security, Retail, School, Transportation
Compatible Camera Design
Board
Night Capable
Day and Night
Compatible Camera Type
IP Network
Lens Type
Fixed

Description

Lens, Lens Type Fixed, Aperture Ratio f/1.8, Maximum Focal Length 6 mm, Minimum Focal Length 3.1 mm, Compatible Camera Type IP Network, Compatible Camera Design Board, Manufacturers Warranty Length 1 yr, Night Capable Day and Night

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.