This item is Discontinued.

Acti Mounting Block, White, Fits Dome Cameras R707-10000

Mounting Block, White, Fits Dome Cameras (Discontinued)

  • Mfr # R707-10000
  • Zoro # G5078346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R707-10000
Zoro #
G5078346
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
25/64 in
Depth
3 47/64 in
Length
25/64 in
Height
2 7/16 in

Details

Item
Mounting Block
Color
White
Fits
Dome Cameras
Material
Plastic
Mounting
Wall
Includes
Screws
Function
Camera Mounting
Illumination
No
For Use With
Mfr. No. D2x, E2x, B2x, I2x
Waterproof
No

Description

Mounting Block, Includes Screws, Color White, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.