Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0205
Zoro #
G5078696
UPC #
888034008236
Country of Origin
Taiwan, Province of China
Dimensions
Width
10 5/64 in
Depth
18 7/32 in
Height
6 47/64 in
Length
10 5/64 in
Overall Width
18 1/4 in
Overall Depth
10 1/8 in
Description
Outdoor Housing, Mount Type Bracket, Overall Height 6 3/4 in, Compatible Surveillance Equipment IP Camera, Overall Depth 10 1/8 in, Overall Width 18 1/4 in, Includes Bracket, Color White, Compatible Camera Design Box, Features Heavy Duty, Includes Mounting Hardware Yes, Indoor/Outdoor Usage Outdoor, IP Rating IP68, Manufacturers Warranty Length 1 yr, Material Aluminum, Resistance Properties Impact Resistant, Weatherproof, Standards CE, IK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.