Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPOE-0102
Zoro #
G2019599
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
2 1/64 in
Depth
3 15/32 in
Length
3 15/32 in
Height
6 17/32 in
Overall Width
2 in
Overall Depth
3 1/2 in
Description
PoE Injector, Product Type PoE Injector, Number of IP Camera Inputs 2, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 57V DC, Color Black, Includes Universal Connectors, Input Type (2) Port PoE, 10/100/1000 Base-T, RJ45, Manufacturers Warranty Length 1 yr, Material Plastic, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 14 Degrees F, Output Type PoE, Overall Depth 3 1/2 in, Overall Height 6 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.