This item is Discontinued.

Acti PoE Switch, Metal, 12 Camera Inputs PPSW-0101

PoE Switch, Metal, 12 Camera Inputs (Discontinued)

  • Mfr # PPSW-0101
  • Zoro # G2019501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSW-0101
Zoro #
G2019501
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Width
11 1/32 in
Depth
7 5/64 in
Length
7 5/64 in
Height
1 45/64 in
Manufacturers Warranty Length
1 yr
Overall Width
13 in
Overall Depth
7 7/8 in

Details

Item
PoE Switch
Color
Black
Output Voltage
56V DC
Input Voltage
100 to 240V AC
Material
Metal
Mounting
Rack
For Use With
PoE Devices
Camera Inputs
12
Standards
CE, FCC, IEEE 802.3af, IEEE 802.3at
Includes
Planet PPSW-0101 Ethernet Switch 1 x Quick installation Guide 1 x RS232 to RJ45 Cable 4 x Rubber Feet 1 x Rack-mount Accessory Kit 1 x Power Cord 2 x SFP Dust Cap
Input Type
10/100/1000 Base-T, RJ45
Power Source
Power Supply
Weight
4.41 lb
Product Type
PoE Switch
Manageable
Yes
Modular
Yes
Total Number of Network Ports
10
Shared SFP Slot
Yes
Media Type Supported
Twisted Pair;Optical Fiber
Uplink Port
No
Form Factor
Rack-mountable;Desktop
Network Technology
10/100/1000Base-T;1000Base-X
Port/Expansion Slot Details
10 x Gigabit Ethernet Network;2 x Gigabit Ethernet Expansion Slot
Stack Port
No
Number of SFP Slots
2
Layer Supported
2
Number of Total Expansion Slots
2
Maximum Output Voltage
56V DC
Minimum Operating Temperature
32 Degrees F
Number of IP Camera Inputs
12
Maximum Operating Temperature
122 Degrees F
Output Type
PoE
Maximum Input Voltage
100/240V AC

Description

PoE Switch, Product Type PoE Switch, Number of IP Camera Inputs 12, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 56V DC, Mounting Location Rack, Color Black, Input Type 10/100/1000 Base-T, RJ45, Manufacturers Warranty Length 1 yr, Material Metal, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Output Type PoE, Overall Depth 7 7/8 in, Overall Height 1 3/4 in, Overall Width 13 in, Standards CE, FCC, IEEE 802.3af, IEEE 802.3at

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.